Zoro Homepage

LiftOffHinge, Aluminum, Silver, 3/32in, 2in

  • Mfr # 2838

  • Zoro # G0800900


product price: $10.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2838
Zoro #
G0800900
UPC #
-
Country of Origin
United States

Details

Item
Right Hand,Econ Lift Off Hinge,Long 10 S

Description

Economy Lift-Off Hinge Right Hand with Long Pin, Silver, Anodized, Overall Height 3/32 in, Slide-In, 9/32 in, Black FBHSCS and Slide-In Economy T-Nut Centered Thread, Overall Width 2 in, Fastener Thread Length 3/8 in, Aluminum, Fastener Thread Size 1/4 In.-20, System of Measurement Inch, Economy Lift-Off Hinge Right Hand with Long Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.