Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Bearing, 2.062 In H, 1.875 In L

  • Mfr # 6731

  • Zoro # G0881483


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Material
UHMWPE
Mounting Bolt (In.)
1/4-20
Bearing Type
Standard Linear
For Use With
10 Series
Overall Height (In.)
2.624 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6731
Zoro #
G0881483
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
2.624 in
Overall Length (In.)
1.875 in
Body Width (In.)
2.062 in
Slot Width (In.)
0.255 in
Bolt Size
1/4-20
Height
2.062
Overall Height (mm)
2.062
Width
2.062
Overall Width (In.)
2.062 in
Mounting Hole Dia. (In.)
0.265 in
Overall Length
1 7/8 in
Mounting Hole Diameter
17/64 in
Overall Width
2 1/16 in
Overall Height
2 5/8 in

Details

Item
Linear Bearing
Material
UHMWPE
Mounting Bolt (In.)
1/4-20
Bearing Type
Standard Linear
For Use With
10 Series
Type
Single Flange Assembly
Locking Type
Optional
Mounting Hole Center (In.)
1 in
Color
Silver
Mounting Hole (In.)
0.265 in
Lubrication
Dry
Finish
Anodized
Pad Type
Standard
Series
10 Series
Bearing Profile
Single Mount
Pad Material
UHMW Plastic
Product Type
Linear Bearing
For Number of Slots
4
Compatible Brand and Series
10 Series
Housing Material
Aluminum
System of Measurement
Inch

Description

Linear Bearing, Standard Linear, Overall Height 2 5/8 in, Overall Length 1 7/8 in, Overall Width 2 1/16 in, Housing Material Aluminum, Mounting Hole Diameter 17/64 in, Anodized, Silver, System of Measurement Inch, 10 Series, Single Mount, For Number of Slots 4, Standard, Pad Material UHMW Plastic, Compatible Brand and Series 10 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.