Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Bearing, 41.2 mm W, 47 mm L

  • Mfr # 25-6415

  • Zoro # G1964593


product price: $67.39
/ea

Key Features

Material
UHMWPE
Dimension R
8.23
Flange Thickness (mm)
8
Width
41.2
Mounting Hole Center (mm)
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-6415
Zoro #
G1964593
UPC #
-
Country of Origin
United States

Dimensions

Dimension R
8.23
Flange Thickness (mm)
8
Width
41.2
Dimension C
41.2 in
Height
49.75
Dimension M (In.)
33.24 in
Overall Height (mm)
49.75
Dimension H
16.5 in
Mounting Hole Dia. (mm)
6.3
Overall Width (mm)
41.2
Dimension N
47 in
Dimension L (In.)
9.8 in
Dimension J
8 in
Dimension E
22.5 in
Bore Dia. (mm)
6.3
Dimension P
11 in
Dimension G
49.75 in
Dimension B
8.1 in
Slot Width (mm)
6.5
Dimension A
25
Dimension S
1.8
Dimension D
10.69 in
Dimension K
22.5 in
Dimension F
39.04 in
Overall Length (mm)
47
Overall Width
41.2 mm
Flange Thickness
8 mm
Overall Height
49.8 mm
Mounting Hole Diameter
6.3 mm
Overall Length
47 mm

Details

Item
Linear Bearing
Material
UHMWPE
Mounting Hole Center (mm)
25
Finish
Anodized
Locking Type
Optional
Lubrication
Dry
Color
Silver
For Use With
25 Series
Bearing Type
Standard Linear
Type
Single Flange
Product Type
Linear Bearing
Bearing Profile
Single Flanged
For Number of Slots
3
Pad Material
UHMW Plastic
Pad Type
Standard
System of Measurement
Metric
Compatible Brand and Series
25 Series
Series
25 Series
Housing Material
Aluminum

Description

Linear Bearing, Standard Linear, Overall Height 49.8 mm, Overall Length 47 mm, Overall Width 41.2 mm, Housing Material Aluminum, Mounting Hole Diameter 6.3 mm, Anodized, Silver, System of Measurement Metric, 25 Series, Single Flanged, For Number of Slots 3, Standard, Flange Thickness 8 mm, Pad Material UHMW Plastic, Compatible Brand and Series 25 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.