Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Bearing, 74.15 mm W, 47 mm L

  • Mfr # 25-6425

  • Zoro # G2217336


product price: $66.99
/ea

Key Features

Flange Dia. (mm)
0
Material
UHMWPE
Flange Thickness (mm)
8
Barrel Dia. (In.)
0 in
Dimension A1
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-6425
Zoro #
G2217336
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia. (mm)
0
Flange Thickness (mm)
8
Barrel Dia. (In.)
0 in
Dimension A1
0
Dimension G
74.15 in
Slot Width (mm)
6.5
Dimension K
22.55 in
Dimension B
8.1 in
Dimension F1
0
Dimension O
0
Dimension S (In.)
0 in
Dimension I
0
Mounting Hole Dia. (mm)
6.3
Dimension L (In.)
31.25 in
Overall Height (mm)
31.25
Dimension D
10.9 in
Dimension E
20.3 in
Dimension A1 (In.)
0 in
Dimension P
11 in
Dimension J
57.12 in
Dimension F
8 in
Dimension M (In.)
23.25 in
Dimension F1 (In.)
0 in
Dimension H1
0
Dimension V (In.)
0 in
Dimension X
0
Dimension H
16.5 in
Dimension G1
0
Dimension N Dia. (In.)
0 in
Dimension R
8.45
Overall Length (mm)
47
Dimension A2
0
Bore Dia. (mm)
6.3
Dimension H1 (In.)
0 in
Dimension Y
0
Dimension Z
0
Dimension V
0 in
Dimension E2
0
Overall Width (mm)
74.15
Dimension C
41.2 in
Dimension G1 (In.)
0 in
Dimension A2 (In.)
0 in
Barrel Dia. (mm)
0
Dimension N2 (In.)
0 in
Body Width (mm)
0
Dimension S
1.8
Dimension Dp
0
Dimension E1 (In.)
0 in
Slot Width (In.)
0 in
Mounting Hole Dia. (In.)
0
Dimension N
47 in
Dimension H2
0
Dimension E1
0
Dimension N2
0
Dimension A
25
Height
31.25
Width
74.15
Dimension N3
0
Overall Height
31.3 mm
Flange Thickness
8 mm
Mounting Hole Diameter
6.3 mm
Overall Length
47 mm
Overall Width
74.2 mm

Details

Item
Linear Bearing
Material
UHMWPE
Dynamic Load Capacity (N)
0
Locking Type
Optional
For Use With
25 Series
Mounting Surface to Shaft Center (In.)
0 in
Max. Pv
0
Mounting Hole Center (In.)
0 in
Static Load Capacity (N)
0
Slot Angle (Degrees)
0
Lubrication
Dry
Mounting Surface to Shaft Center (mm)
0
Bearing Type
Standard Linear
Finish
Anodized
Static Load Capacity (Lb.)
0
Type
Double Flange
Color
Silver
Mounting Hole Center (mm)
25
Pad Type
Standard
Product Type
Linear Bearing
Housing Material
Aluminum
Compatible Brand and Series
25 Series
For Number of Slots
3
Pad Material
UHMW Plastic
Bearing Profile
Double Flanged
System of Measurement
Metric
Series
25 Series

Description

Linear Bearing, Standard Linear, Overall Height 31.3 mm, Overall Length 47 mm, Overall Width 74.2 mm, Housing Material Aluminum, Mounting Hole Diameter 6.3 mm, Anodized, Silver, System of Measurement Metric, 25 Series, Double Flanged, For Number of Slots 3, Standard, Flange Thickness 8 mm, Pad Material UHMW Plastic, Compatible Brand and Series 25 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.