
Lite Smooth Bi-Slot 1.5"X1.5"X242" Bar
Mfr # 1502-LS-242
Zoro # G0818242
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1502-LS-242
Zoro #
G0818242
UPC #
-
Country of Origin
United States
Details
Item
Lite Smooth Bi-Slot 1.5"X1.5"X242" Bar
Finish
Smooth
Description
T-Slot Profile, Inch, Single, Silver, Weight per Unit Length 0.08 lb-in, Bore Diameter 17/64 in, Extrusion Texture Smooth, Nominal Length 20 ft, Aluminum, Number of Open Slots 2, Profile Height 1 1/2 in, Profile Width 1 1/2 in, Overall Length 242 in, 15 Series, Square, Slot Width 0.32 in, Yield Strength 25,000 psi, Relative Profile Weight Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.