Zoro Homepage

Lite T-Slot 3" X 3" Profile 242" Bar

  • Mfr # 3030-LITE-242

  • Zoro # G0827683


product price: $551.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3030-LITE-242
Zoro #
G0827683
UPC #
-
Country of Origin
United States

Details

Item
Lite T-Slot 3" X 3" Profile 242" Bar

Description

T-Slot Profile, Inch, Quad, Silver, Weight per Unit Length 0.27 lb-in, Bore Diameter 17/64 in, Extrusion Texture Grooved, Nominal Length 20 ft, Aluminum, Number of Open Slots 8, Profile Height 3 in, Profile Width 3 in, Overall Length 242 in, 15 Series, Square, Slot Width 0.32 in, Yield Strength 25,000 psi, Relative Profile Weight Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.