Zoro Homepage

LivingHinge, Alum, Silver, 161/64in, 11/2in

  • Mfr # 4431

  • Zoro # G0809203


product price: $42.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4431
Zoro #
G0809203
UPC #
-
Country of Origin
United States

Description

Dynamic Pivot Assembly, Silver, Anodized, Overall Height 1 61/64 in, Slide-In, Black (FHSCS) with Slide-In Economy T-Nut Offset Thread (Arm to Profile Bolt Assembly); Black (SHCS) and Slide-In Economy T-Nut Offset Thread (Nub to Profile Bolt Assembly), Overall Length 7 33/64 in, Overall Width 1 1/2 in, Fastener Thread Length 5/8 in, 1 1/2 in, Aluminum, Fastener Thread Size 5/16 In.-18, Includes Fasteners Yes, System of Measurement Inch, Dynamic Pivot Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.