
LivingHinge, Alum, Silver, 161/64in, 11/2in
Mfr # 4432
Zoro # G0809197
product price: $42.45
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4432
Zoro #
G0809197
UPC #
-
Country of Origin
United States
Description
Dynamic Pivot Assembly, Silver, Anodized, Overall Height 1 61/64 in, Slide-In, Black (FHSCS) with Slide-In Economy T-Nut Offset Thread (Arm to Profile Bolt Assembly); Black (SHCS) and Slide-In Economy T-Nut Offset Thread (Nub to Profile Bolt Assembly), Overall Length 7 33/64 in, Overall Width 1 1/2 in, Fastener Thread Length 5/8 in, 1 1/2 in, Aluminum, Fastener Thread Size 5/16 In.-18, Includes Fasteners Yes, System of Measurement Inch, Dynamic Pivot Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.