Zoro Homepage

Long Single Assembly 1545 X 6" 15 S

  • Mfr # 6875

  • Zoro # G0811251


product price: $131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6875
Zoro #
G0811251
UPC #
-
Country of Origin
United States

Description

Linear Bearing, Unibearing, Overall Height 3 1/8 in, Overall Length 6 in, Overall Width 5 33/64 in, Housing Material Aluminum, Anodized, Silver, System of Measurement Inch, 15 Series, Includes Fasteners Yes, Single Mount, Compatible Brand and Series 80/20 15 Series, Includes (4) 3279 5/16-18 x 0.625 in Socket Head Cap Screw (SHCS), (8) 3110 5/16-18 Double Slide-In Economy T-Nut, Shim Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.