Zoro Homepage

M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length

  • Mfr # 11-6520

  • Zoro # G0817140


product price: $0.75
/ea
Sold in multiples of 13 for $9.75

Key Features

Hex Drive
Thread Size
M10-1.50
Screw Length
20 mm
Material
Steel
Finish
Black Oxide
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-6520
Zoro #
G0817140
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10-1.50
Screw Length
20 mm
Drive Size
5 mm
Head Height
5.85mm
Dia./Thread Size
M6-1.00

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Drive Type
Hex
System of Measurement
Metric
Color
Black
Thread Style
Fully Threaded
Weight
0.014

Description

M6 X 20mm Shcs Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.