
M10-1.50 Socket Head Cap Screw, Black Zinc Plated Steel, 20 mm Length
Mfr # 75-3481
Zoro # G0841771
product price: $4.35
/eaSold in multiples of 2 for $8.70
Key Features
Thread Size
M10-1.50
Material
Steel
Finish
Black Zinc Plated
Drive Size
4 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75-3481
Zoro #
G0841771
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M10-1.50
Screw Length
20 mm
Drive Size
4 mm
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
System of Measurement
Metric
Weight
0.012
Thread Style
Partially Threaded
Description
Bolt Assembly, Zinc-Plated, Fastener Thread Size M5, Fastener Thread Length 20 mm, T-Nut, Socket Head Cap, Drop-In, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.