Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M10-1.50 Socket Head Cap Screw, Blue Zinc Plated Steel, 35 mm Length

  • Mfr # 13-6535

  • Zoro # G0817953


product price: $0.68
/ea
Sold in multiples of 14 for $9.52

Key Features

Hex Drive
Thread Size
M10-1.50
Screw Length
35 mm
Material
Steel
Finish
Blue Zinc Plated
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-6535
Zoro #
G0817953
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.50
Screw Length
35 mm
Drive Size
5 mm
Head Height
5.85mm
Minimum Thread Length
24 mm
Dia./Thread Size
M6-1.00

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Blue Zinc Plated
Drive Type
Hex
System of Measurement
Metric
Color
Blue
Weight
0.02

Description

Socket Head Cap Screw, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 24 mm, Screw, Socket Head Cap, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.