
M10-1.50 Socket Head Cap Screw, Blue Zinc Plated Steel, 45 mm Length
Mfr # 13-3955
Zoro # G0817658
product price: $0.75
/eaSold in multiples of 12 for $9.00
Key Features
Hex Drive
Thread Size
M10-1.50
Material
Steel
Finish
Blue Zinc Plated
Drive Size
6 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13-3955
Zoro #
G0817658
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M10-1.50
Screw Length
45 mm
Drive Size
6 mm
Head Height
8.00mm
Minimum Thread Length
28 mm
Dia./Thread Size
M8-1.25
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Blue Zinc Plated
Drive Type
Hex
System of Measurement
Metric
Color
Blue
Thread Style
Fully Threaded
Weight
0.047
Description
Socket Head Cap Screw, Steel, Zinc-Plated, Fastener Thread Size M8, Fastener Thread Length 28 mm, Screw, Socket Head Cap, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.