Zoro Homepage

M10-1.50 Socket Head Cap Screw, Bright Zinc Plated Steel, 16 mm Length

  • Mfr # 3864

  • Zoro # G0806062


product price: $1.29
/ea
Sold in multiples of 8 for $10.32

Key Features

Thread Size
M10-1.50
Screw Length
16 mm
Material
Steel
Finish
Bright Zinc Plated
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3864
Zoro #
G0806062
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M10-1.50
Screw Length
16 mm
Drive Size
6 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Bright Zinc Plated
System of Measurement
Inch
Weight
0.058
Thread Style
Partially Threaded

Description

M8X16 Shcs,Econ T-Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.