Zoro Homepage

M10-1.50 Socket Head Cap Screw, Button Flanged, Black Zinc Plated Steel, 1/2 in Length

  • Mfr # 3358

  • Zoro # G0803177


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Button Flanged Head
Thread Size
M10-1.50
Screw Length
1/2 in
Material
Steel
Finish
Black Zinc Plated
Drive Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3358
Zoro #
G0803177
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M10-1.50
Screw Length
1/2 in
Drive Size
5/32 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Head Type
Button Flanged
System of Measurement
Inch
Weight
0.052
Thread Style
Partially Threaded

Description

Trpl Econ 1/4-20 T-Nut / (3) .50"Fbhscs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products