Zoro Homepage

M10-1.50 Socket Head Cap Screw, Flat, Black Zinc Plated Steel, 1/2 in Length

  • Mfr # 3419

  • Zoro # G0803588


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Flat Head
Thread Size
M10-1.50
Screw Length
1/2 in
Material
Steel
Finish
Black Zinc Plated
Drive Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3419
Zoro #
G0803588
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M10-1.50
Screw Length
1/2 in
Drive Size
5/32 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Head Type
Flat
System of Measurement
Inch
Weight
0.016
Thread Style
Partially Threaded

Description

Bolt Assembly, Zinc-Plated, Fastener Thread Size 1/4 In.-20, Fastener Thread Length 1/2 in, T-Nut, Flat Head Socket Cap, Slide-In, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.