Zoro Homepage

M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 9/25 in Length

  • Mfr # 3767

  • Zoro # G0805213


product price: $0.57
/ea
Sold in multiples of 16 for $9.12

Key Features

Thread Size
M10-1.50
Screw Length
9/25 in
Material
Steel
Finish
Zinc Plated
Drive Size
0.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3767
Zoro #
G0805213
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10-1.50
Screw Length
9/25 in
Drive Size
0.157 in
Head Height
.127"

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Series
15 Series
Weight
0.008
Color
Bright
Thread Style
Partially Threaded

Description

Self Tapping End Cap Screw, Steel, Zinc-Plated, Fastener Thread Size M7, Fastener Thread Length 3/8 in, Screw, Button Head Socket Cap, Inch, Compatible Brand and Series 80/20 15 Series, 15 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.