Zoro Homepage

M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length

  • Mfr # 11-4512

  • Zoro # G0816763


product price: $0.84
/ea
Sold in multiples of 11 for $9.24

Key Features

Hex Drive
Thread Size
M4-0.70
Material
Steel
Finish
Black Oxide
Drive Size
3 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-4512
Zoro #
G0816763
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4-0.70
Screw Length
12 mm
Drive Size
3 mm
Head Height
3.91mm
Dia./Thread Size
M4-0.7

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded
Color
Black
Weight
0.004

Description

M4 X 12mm Shcs Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.