
M4-0.70 Socket Head Cap Screw, Black Zinc Plated Steel, 16 mm Length
Mfr # 75-3558
Zoro # G0842243
product price: $1.19
/eaSold in multiples of 8 for $9.52
Key Features
Hex Drive
Thread Size
M4-0.70
Material
Steel
Finish
Black Zinc Plated
Drive Size
3 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-3558
Zoro #
G0842243
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M4-0.70
Screw Length
16 mm
Drive Size
3 mm
Dia./Thread Size
M4-0.7
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Drive Type
Hex
System of Measurement
Metric
Weight
0.021
Description
Bolt Assembly, Zinc-Plated, Fastener Thread Size M4, Fastener Thread Length 16 mm, Hex Nut, Socket Head Cap, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.