Zoro Homepage

M4-0.70 Socket Head Cap Screw, Flat, Black Zinc Plated Steel, 10 mm Length

  • Mfr # 75-3552

  • Zoro # G0842167


product price: $0.86
/ea
Sold in multiples of 11 for $9.46

Key Features

Flat Head
Hex Drive
Thread Size
M4-0.70
Screw Length
10 mm
Material
Steel
Finish
Black Zinc Plated
Drive Size
2.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-3552
Zoro #
G0842167
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4-0.70
Screw Length
10 mm
Drive Size
2.50 mm
Dia./Thread Size
M4-0.7

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Head Type
Flat
Drive Type
Hex
System of Measurement
Metric
Weight
0.005

Description

Bolt Assembly, Zinc-Plated, Fastener Thread Size M4, Fastener Thread Length 10 mm, T-Nut, Flat Head Socket Cap, Slide-In, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.