Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5-0.80 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm Length

  • Mfr # 13-5512

  • Zoro # G0817789


product price: $0.43
/ea
Sold in multiples of 21 for $9.03

Key Features

Hex Drive
Thread Size
M5-0.80
Screw Length
12 mm
Material
Steel
Finish
Blue Zinc Plated
Drive Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-5512
Zoro #
G0817789
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.80
Screw Length
12 mm
Drive Size
4 mm
Head Height
4.91mm
Dia./Thread Size
M5-0.8

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Blue Zinc Plated
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded
Color
Blue
Weight
0.007

Description

Socket Head Cap Screw, Steel, Zinc-Plated, Fastener Thread Size M5, Fastener Thread Length 12 mm, Screw, Socket Head Cap, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.