Zoro Homepage

M5-0.80 Socket Head Cap Screw, Button, Black Zinc Plated Steel, 16 mm Length

  • Mfr # 75-3540

  • Zoro # G0842112


product price: $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Button Head
Hex Drive
Thread Size
M5-0.80
Screw Length
16 mm
Material
Steel
Finish
Black Zinc Plated
Drive Size
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-3540
Zoro #
G0842112
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.80
Screw Length
16 mm
Drive Size
3 mm
Dia./Thread Size
M5-0.8

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Head Type
Button
Drive Type
Hex
System of Measurement
Metric
Weight
0.009

Description

M5 X 16mm Bhscs W/ Washer / Hex Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.