Zoro Homepage

M5-0.80 Socket Head Cap Screw, Button, Plain Stainless Steel, 12 mm Length

  • Mfr # 17-5312

  • Zoro # G0818577


product price: $0.53
/ea
Sold in multiples of 18 for $9.54

Key Features

Button Head
Hex Drive
Thread Size
M5-0.80
Screw Length
12 mm
Material
Stainless Steel
Finish
Plain
Drive Size
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-5312
Zoro #
G0818577
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.80
Screw Length
12 mm
Drive Size
3 mm
Head Height
2.63mm
Dia./Thread Size
M5-0.8

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded
Weight
0.005

Description

M5 X 12mm Bhscs (ss)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.