Zoro Homepage

M5-0.80 Socket Head Cap Screw, Flat, Black Zinc Plated Steel, 14 mm Length

  • Mfr # 75-3573

  • Zoro # G0842200


product price: $0.99
/ea
Sold in multiples of 9 for $8.91

Key Features

Flat Head
Hex Drive
Thread Size
M5-0.80
Screw Length
14 mm
Material
Steel
Finish
Black Zinc Plated
Drive Size
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-3573
Zoro #
G0842200
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M5-0.80
Screw Length
14 mm
Drive Size
3 mm
Dia./Thread Size
M5-0.8

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Head Type
Flat
Drive Type
Hex
System of Measurement
Metric
Thread Style
Partially Threaded
Weight
0.008

Description

Bolt Assembly, Zinc-Plated, Fastener Thread Size M5, Fastener Thread Length 14 mm, Hex Nut, Flat Head Socket Cap, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.