
M5 X 0.8 Economy T-Nut Bright 25 S
Mfr # 25-1951
Zoro # G0821788
product price: $0.50
/eaSold in multiples of 18 for $9.00
Key Features
Series
25 Series
Weight
0.005
Color
Bright
Nut Style
Slide in Economy T-Nut Offset Thread
Fastener Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25-1951
Zoro #
G0821788
UPC #
-
Country of Origin
United States
Dimensions
Barrel Height
0.76mm
Dia./Thread Size
M5 X 0.8
Details
Series
25 Series
Weight
0.005
Color
Bright
Nut Style
Slide in Economy T-Nut Offset Thread
Fastener Finish
Zinc
Basic Material
Steel
System of Measurement
Metric
Description
M5 X 0.8 Economy T-Nut Bright 25 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.