
M5X0.8 Roll-In T-Nut W/Flex Hand Brt 25S
Mfr # 25-1956
Zoro # G0821797
product price: $2.83
/eaSold in multiples of 3 for $8.49
Key Features
Series
25 Series
Color
Bright
Weight
0.009
Nut Style
Roll in T- Nut with Flex Handle
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25-1956
Zoro #
G0821797
UPC #
-
Country of Origin
China
Dimensions
Dia./Thread Size
M5 X 0.8
Base Size
15.75mm x 10.03mm x 5.08mm
Details
Item
M5X0.8 Drop In T-Nut W/Flex Hand Brt 25S
Series
25 Series
Color
Bright
Weight
0.009
Nut Style
Roll in T- Nut with Flex Handle
Basic Material
Steel
System of Measurement
Metric
Fastener Finish
Zinc
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size M5, Fastener Thread Length 5.1 mm, T-Nut, Roll-In, Metric, Compatible Brand and Series 80/20 25 Series, 25 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.