M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 10 mm Length
- Mfr # 13-1993
- Zoro # G0817481
product price:Â
$
0.99
/ea
Sold in multiples of 9 for
$8.91
Key Features
Hex Drive
Thread Size
M6-1.00
Screw Length
10 mm
Material
Steel
Finish
Blue Zinc Plated
Drive Size
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13-1993
- Zoro #
- G0817481
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Blue Zinc Plated
- Drive Type
- Hex
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Color
- Blue
- Weight
- 0.008
Dimensions
- Thread Size
- M6-1.00
- Screw Length
- 10 mm
- Drive Size
- 5 mm
- Head Height
- 4.00mm
- Dia./Thread Size
- M6-1.00
Description
M6 X 10mm Lhscs Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.