Zoro Homepage

M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 40 mm Length

  • Mfr # 75-3449

  • Zoro # G0841467


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Hex Drive
Thread Size
M6-1.00
Screw Length
40 mm
Material
Steel
Finish
Blue Zinc Plated
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-3449
Zoro #
G0841467
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Screw Length
40 mm
Drive Size
5 mm
Dia./Thread Size
M6-1.00

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Blue Zinc Plated
Drive Type
Hex
System of Measurement
Metric
Weight
0.03

Description

Bolt Assembly, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 40 mm, T-Nut, Socket Head Cap, Roll-In, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.