
M6-1.00 Socket Head Cap Screw, Button, Black Zinc Plated Steel, 18 mm Length
Mfr # 75-3605
Zoro # G0842569
product price: $1.25
/eaSold in multiples of 7 for $8.75
Key Features
Button Head
Hex Drive
Screw Length
18 mm
Material
Steel
Finish
Black Zinc Plated
Drive Size
4 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-3605
Zoro #
G0842569
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M6-1.00
Screw Length
18 mm
Drive Size
4 mm
Dia./Thread Size
M6-1.00
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Head Type
Button
Drive Type
Hex
System of Measurement
Metric
Thread Style
Partially Threaded
Weight
0.055
Description
M6 X 18mm Bhscs W/ Hex Nut / Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.