Zoro Homepage

M6-1.00 Socket Head Cap Screw, Button, Zinc Plated Steel, 25 mm Length

  • Mfr # 19-6325

  • Zoro # G0819049


product price: $0.68
/ea
Sold in multiples of 14 for $9.52

Key Features

Button Head
Hex Drive
Thread Size
M6-1.00
Screw Length
25 mm
Material
Steel
Finish
Zinc Plated
Drive Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-6325
Zoro #
G0819049
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Screw Length
25 mm
Drive Size
4 mm
Head Height
3.15mm
Dia./Thread Size
M6-1.00

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
System of Measurement
Metric
Color
Bright
Thread Style
Fully Threaded
Weight
0.012

Description

M6 X 25mm Bhscs Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.