Zoro Homepage

M6-1.00 Socket Head Cap Screw, Flat, Plain Stainless Steel, 12 mm Length

  • Mfr # 17-6712

  • Zoro # G0818820


product price: $0.77
/ea
Sold in multiples of 12 for $9.24

Key Features

Flat Head
Hex Drive
Thread Size
M6-1.00
Screw Length
12 mm
Material
Stainless Steel
Finish
Plain
Drive Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-6712
Zoro #
G0818820
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Screw Length
12 mm
Drive Size
4 mm
Head Height
3.72mm
Dia./Thread Size
M6-1.00

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded
Weight
0.007

Description

Flat Head Socket Cap Screw, Stainless Steel, Fastener Thread Size M6, Fastener Thread Length 8.3 mm, Screw, Flat Head Socket Cap, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.