M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length
- Mfr # 17-6520
- Zoro # G0818863
product price:Â
$
0.68
/ea
Sold in multiples of 12 for
$8.16
Key Features
Hex Drive
Thread Size
M6-1.00
Screw Length
20 mm
Material
Stainless Steel
Finish
Plain
Drive Size
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-6520
- Zoro #
- G0818863
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Finish
- Plain
- Drive Type
- Hex
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Weight
- 0.014
Dimensions
- Thread Size
- M6-1.00
- Screw Length
- 20 mm
- Drive Size
- 5 mm
- Head Height
- 5.85mm
- Dia./Thread Size
- M6-1.00
Description
M6 X 20mm Shcs (ss)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.