
M6 Bright Zinc Economy T-Nut
Mfr # 30-1961
Zoro # G0827360
product price: $0.47
/eaSold in multiples of 16 for $7.52
Key Features
Series
30 Series
Color
Bright
Weight
0.013
System of Measurement
Metric
Nut Style
Slide in Economy T-Nut Offset Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-1961
Zoro #
G0827360
UPC #
-
Country of Origin
United States
Dimensions
Dia./Thread Size
M6 X 1.0
Barrel Height
1.27mm
Details
Item
M6 Bright Zinc Economy T-Nut
Series
30 Series
Color
Bright
Weight
0.013
System of Measurement
Metric
Nut Style
Slide in Economy T-Nut Offset Thread
Basic Material
Steel
Fastener Finish
Zinc
Description
M6 Bright Zinc Economy T-Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.