
M6 X 1.0 40 S Economy T-Nut Bright
Mfr # 40-1961
Zoro # G0828191
product price: $0.50
/eaSold in multiples of 16 for $8.00
Key Features
Series
40 Series
Weight
0.017
Color
Bright
Fastener Finish
Zinc
Nut Style
Slide in Economy T-Nut Center Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-1961
Zoro #
G0828191
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Base Size
28.58mm x 12.83mm x 4.45mm
Barrel Height
1.27mm
Dia./Thread Size
M6 X 1.0
Details
Item
M6 X 1.0 40 S Economy T-Nut Bright
Series
40 Series
Weight
0.017
Color
Bright
Fastener Finish
Zinc
Nut Style
Slide in Economy T-Nut Center Thread
System of Measurement
Metric
Basic Material
Steel
Description
M6 X 1.0 40 S Economy T-Nut Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.