M6 X 1.0 Economy T-Nut Bright 25 S
Mfr # 25-1961
Zoro # G0821672
product price: $0.65
/eaSold in multiples of 16 for $10.40
Key Features
Series
25 Series
Finish
Bright
Basic Material
Steel
Nut Style
Economy Slide in T- Nut Center Thread
Fastener Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25-1961
Zoro #
G0821672
UPC #
-
Country of Origin
China
Dimensions
Dia./Thread Size
M6 X 1.0
Details
Item
M6 X 1.0 Economy T-Nut Bright 25 S
Series
25 Series
Finish
Bright
Basic Material
Steel
Nut Style
Economy Slide in T- Nut Center Thread
Fastener Finish
Zinc
System of Measurement
Metric
Description
M6 X 1.0 Economy T-Nut Bright 25 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.