Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm Length

  • Mfr # 75-3624

  • Zoro # G0842620


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Hex Drive
Thread Size
M8-1.25
Screw Length
12 mm
Material
Steel
Finish
Blue Zinc Plated
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-3624
Zoro #
G0842620
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Screw Length
12 mm
Drive Size
6 mm
Dia./Thread Size
M8-1.25

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Blue Zinc Plated
Drive Type
Hex
System of Measurement
Metric
Weight
0.038

Description

Bolt Assembly, Zinc-Plated, Fastener Thread Size M8, Fastener Thread Length 12 mm, T-Nut, Socket Head Cap, Slide-In, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.