Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 30 mm Length

  • Mfr # 13-3953

  • Zoro # G0817667


product price: $0.64
/ea
Sold in multiples of 15 for $9.60

Key Features

Hex Drive
Thread Size
M8-1.25
Screw Length
30 mm
Material
Steel
Finish
Blue Zinc Plated
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-3953
Zoro #
G0817667
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8-1.25
Screw Length
30 mm
Drive Size
6 mm
Head Height
8.00mm
Dia./Thread Size
M8-1.25

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Blue Zinc Plated
Drive Type
Hex
System of Measurement
Metric
Color
Blue
Thread Style
Fully Threaded
Weight
0.016

Description

Socket Head Cap Screw, Steel, Zinc-Plated, Fastener Thread Size M8, Fastener Thread Length 30 mm, Screw, Socket Head Cap, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.