Shop 80/20
See all product information
Create Account
M8-1.25 Socket Head Cap Screw, Bright Zinc Plated Steel, 16 mm Length
- Mfr # 3865
- Zoro # G0806038
product price:Â
$
4.15
/ea
Sold in multiples of 3 for
$12.45
Key Features
Hex Drive
Thread Size
M8-1.25
Screw Length
16 mm
Material
Steel
Finish
Bright Zinc Plated
Drive Size
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3865
- Zoro #
- G0806038
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Bright Zinc Plated
- Drive Type
- Hex
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Weight
- 0.036
- Fastener Head Type
- Socket Head Cap
- Product Type
- Bolt Assembly
- Fastener Type
- T-Nut
Description
Bolt Assembly, Zinc-Plated, Fastener Thread Size M8, Fastener Thread Length 16 mm, T-Nut, Socket Head Cap, Roll-In, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.