Zoro Homepage

M8-1.25 Socket Head Cap Screw, Button, Black Oxide Steel, 18 mm Length

  • Mfr # 11-8318

  • Zoro # G0817229


product price: $0.54
/ea
Sold in multiples of 15 for $8.10

Key Features

Button Head
Hex Drive
Thread Size
M8-1.25
Screw Length
18 mm
Material
Steel
Finish
Black Oxide
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-8318
Zoro #
G0817229
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Screw Length
18 mm
Drive Size
5 mm
Head Height
4.23mm
Dia./Thread Size
M8-1.25

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded
Color
Black
Weight
0.018

Description

M8 X 18mm Bhscs Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.