Zoro Homepage

M8-1.25 Socket Head Cap Screw, Button, Black Zinc Plated Steel, 18 mm Length

  • Mfr # 75-3619

  • Zoro # G0842508


product price: $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Button Head
Hex Drive
Thread Size
M8-1.25
Screw Length
18 mm
Material
Steel
Finish
Black Zinc Plated
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-3619
Zoro #
G0842508
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Screw Length
18 mm
Drive Size
5 mm
Dia./Thread Size
M8-1.25

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Head Type
Button
Drive Type
Hex
System of Measurement
Metric
Weight
0.024

Description

M8 X 18 mm Bhscs W/ T-Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.