Shop 80/20
See all product information
Create Account
M8-1.25 Socket, Head Cap Screw, Button, Zinc Plated Steel Length
- Mfr # 19-8312
- Zoro # G0819143
product price:Â
$
0.61
/ea
Sold in multiples of 16 for
$9.76
Key Features
Button Head
Hex Drive
Thread Size
M8-1.25
Material
Steel
Finish
Zinc Plated
Drive Size
5 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-8312
- Zoro #
- G0819143
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Zinc Plated
- Head Type
- Button
- Drive Type
- Hex
- System of Measurement
- Metric
- Color
- Bright
- Thread Style
- Fully Threaded
- Weight
- 0.015
Dimensions
- Thread Size
- M8-1.25
- Drive Size
- 5 mm
- Head Height
- 4.23mm
- Dia./Thread Size
- M8-1.25
Description
M8 X 12mm Bhscs Bright
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.