
M8-1.25 Socket Head Cap Screw, Flat, Black Oxide Steel
Mfr # 11-8716
Zoro # G0817387
product price: $1.15
/eaSold in multiples of 8 for $9.20
Key Features
Flat Head
Hex Drive
Thread Size
M8-1.25
Material
Steel
Finish
Black Oxide
Drive Size
5 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-8716
Zoro #
G0817387
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M8-1.25
Drive Size
5 mm
Head Height
4.96mm
Dia./Thread Size
M8-1.25
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded
Color
Black
Weight
0.016
Description
M8 X 16mm Fhscs Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.