M8-1.25 Socket Head Cap Screw, Flat, Blue Zinc Plated Steel, 12 mm Length
- Mfr # 13-8712
- Zoro # G0818163
product price:Â
$
0.99
/ea
Sold in multiples of 9 for
$8.91
Key Features
Flat Head
Hex Drive
Thread Size
M8-1.25
Screw Length
12 mm
Material
Steel
Finish
Blue Zinc Plated
Drive Size
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13-8712
- Zoro #
- G0818163
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M8-1.25
- Screw Length
- 12 mm
- Drive Size
- 5 mm
- Head Height
- 4.96mm
- Dia./Thread Size
- M8-1.25
- Fastener Thread Length
- 7.1 mm
- Fastener Thread Size
- M8
Details
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Blue Zinc Plated
- Head Type
- Flat
- Drive Type
- Hex
- System of Measurement
- Metric
- Color
- Blue
- Thread Style
- Fully Threaded
- Weight
- 0.013
- Product Type
- Flat Head Socket Cap Screw
- Fastener Type
- Screw
- Fastener Head Type
- Flat Head Socket Cap
- Shell Material
- Steel
Description
Flat Head Socket Cap Screw, Steel, Zinc-Plated, Fastener Thread Size M8, Fastener Thread Length 7.1 mm, Screw, Flat Head Socket Cap, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.