Zoro Homepage

M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length

  • Mfr # 17-8512

  • Zoro # G0818909


product price: $0.95
/ea
Sold in multiples of 10 for $9.50

Key Features

Hex Drive
Thread Size
M8-1.25
Screw Length
12 mm
Material
Stainless Steel
Finish
Plain
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-8512
Zoro #
G0818909
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Screw Length
12 mm
Drive Size
6 mm
Head Height
7.82mm
Dia./Thread Size
M8-1.25

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded
Weight
0.023

Description

M8 X 12mm Shcs (ss)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.