Zoro Homepage

M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length

  • Mfr # 17-8540

  • Zoro # G0818933


product price: $1.75
/ea
Sold in multiples of 6 for $10.50

Key Features

Hex Drive
Thread Size
M8-1.25
Screw Length
40 mm
Material
Stainless Steel
Finish
Plain
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-8540
Zoro #
G0818933
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8-1.25
Screw Length
40 mm
Drive Size
6 mm
Head Height
7.82mm
Minimum Thread Length
28 mm
Dia./Thread Size
M8-1.25

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Metric
Weight
0.043

Description

Socket Head Cap Screw, Stainless Steel, Fastener Thread Size M8, Fastener Thread Length 28 mm, Screw, Socket Head Cap, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.