M8 X 1.25 40 S Economy T-Nut Bright
Mfr # 40-1981
Zoro # G0828237
product price: $0.71
/eaSold in multiples of 14 for $9.94
Key Features
System of Measurement
Metric
Dia./Thread Size
M8 X 1.25
Nut Style
Slide in Economy T-Nut Offset Thread
Barrel Height
2.03mm
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-1981
Zoro #
G0828237
UPC #
-
Country of Origin
China
Dimensions
Dia./Thread Size
M8 X 1.25
Barrel Height
2.03mm
Details
System of Measurement
Metric
Nut Style
Slide in Economy T-Nut Offset Thread
Basic Material
Steel
Fastener Finish
Zinc
Series
40 Series
Color
Bright
Description
M8 X 1.25 40 S Economy T-Nut Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.