Zoro Homepage

Machinery Mount, 3/8-24

  • Mfr # 2205

  • Zoro # G0797848


product price: $68.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2205
Zoro #
G0797848
UPC #
-
Country of Origin
United States

Details

Item
Machinery Mount,3/8-24

Description

Anti-Vibration Leveling Foot, Inch, For Profile Type Single, Wheel Diameter Not Applicable, Includes Brakes Not Applicable, Fastener Thread Size 3/8 In.-24, Rigid, Powder-Coated, Fastener Thread Length 3 in, Overall Height 3 3/4 in, Rubber/Steel, 10 Series, 15 Series, Includes Fasteners Yes, Load Capacity 700 lb, Overall Depth 3 in, Overall Width 3 in, Adjustable Yes, Black/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.