Zoro Homepage

Mesh Panel Retainer, 10 Series, 2 In.

  • Mfr # 2494

  • Zoro # G9728905


product price: $18.55
/ea

Key Features

Material
Aluminum
For Use With
10 Series
Type
Mesh Retainer
Series
10 Series
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2494
Zoro #
G9728905
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
2 in
Overall Height
49/64 in
Mounting Hole Diameter
17/64 in
Fastener Thread Size
1/4 in
Overall Length
2 in
Overall Width
2 in
For Slot Width
0.3 in

Details

Item
Mesh Panel Retainer
Material
Aluminum
For Use With
10 Series
Type
Mesh Retainer
Series
10 Series
Finish
Anodized
System of Measurement
Inch
Number of Mounting Holes
4
Includes Fasteners
No
Color
Silver
For Panel Type
Mesh
Product Type
Mesh Panel Retainer
Compatible Brand and Series
10 Series, 80/20
Compatible Manufacturer Model Number
3063, 3321

Description

Mesh Panel Retainer, Inch, Anodized, Aluminum, Silver, Fastener Thread Size 1/4 in, Compatible Brand and Series 80/20 10 Series, Includes Fasteners No, Number of Mounting Holes 4, Mounting Hole Diameter 5/16 in, Overall Height 13/16 in, Overall Length 2 in, Overall Width 2 in, For Slot Width 0.26 in, 10 Series, Compatible Manufacturer Model Number 3063, 3321, For Panel Type Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.