Zoro Homepage

MountingBlock, Aluminum, Silver, 2in, 2in

  • Mfr # 5550

  • Zoro # G0810043


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5550
Zoro #
G0810043
UPC #
-
Country of Origin
United States

Details

Item
Single Shaft Mounting Block 1" Diameter

Description

Stanchion Mounting Block, Silver, Anodized, Overall Height 2 in, 5/16 in, SHCS, Overall Length 2 in, Overall Width 2 in, Aluminum, Fastener Thread Size 1/4 In.-20, Includes Fasteners Yes, System of Measurement Inch, Stanchion Mounting Block, Includes Clamp Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.