Shop 80/20
See all product information
Create Account
MountingPlate, 0.5"H, 12"W, Alum
- Mfr # 40100-BP
- Zoro # G821829788
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Product Type
T-Slot Cobot Mounting Plate
Overall Width
12 in
Body Material
Aluminum
Compatible Series
40
Overall Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40100-BP
- Zoro #
- G821829788
- UPC #
- -
- Country of Origin
- United States
- Product Type
- T-Slot Cobot Mounting Plate
- Item
- T-Slot Cobot Mounting Plate
- Body Material
- Aluminum
- Compatible Series
- 40
- System of Measurement
- Inch
Dimensions
- Overall Width
- 12 in
- Overall Height
- 0.5 in
- Overall Length
- 12 in
Description
Tube Framing System Profiles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.